Zoro Homepage

Standing Height Workbench, 96 x 30in, Shop Top Square Edge

  • Mfr # 318954

  • Zoro # G111864895


product price: $782.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Color
Black
Width
96 in
Height
42 in
Depth
30 in
Workbench/Table Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318954
Zoro #
G111864895
UPC #
707022033848
Country of Origin
China

Dimensions

Width
96 in
Height
42 in
Depth
30 in

Details

Color
Black
Item
Workbench
Workbench/Table Assembly
Unassembled

Description

This standing height workbench adds flexibility to your work area. The workbench is at a comfortable and ergonomic height for most workers and can be used with adjustable height workbench chairs for a healthy sit-stand workstation. The 1-5/8in thick shop top gives you are solid surface for light and medium duty tasks. This bench is equipped with 6 -115V duplex outlets on each side for convenient access to power for tools and computers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.