
Starter, 120 in H, 120 in W, 24 in D, Orange
Mfr # 290760
Zoro # G211937673
product price: $750.99
/eaKey Features
Overall Height
120 in
Overall Width
120 in
Color
Orange
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
290760
Zoro #
G211937673
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
120 in
Overall Width
120 in
Overall Depth
24 in
Details
Color
Orange
Item
Starter
Material
Steel
Description
Easy tool-free assembly. Heavy-duty steel construction. Includes welded braces for maximum rigidity and stability. Expand storage space and store more pallet loads with the Global Industrial™ Teardrop Pallet Rack Add-On. This industrial storage rack add-on is made of durable heavy-gauge steel and includes two upright frames and two pairs of shelf beams. The heavy-duty, one-piece 13-gauge steel uprights feature a long-lasting epoxy finish and allow height adjustments at 2in increments for easy beam placement. High-strength 15-gauge steel beams have a 1-5/8in H step beam design that accommodates cross bars and decking, while the beams provide a secure connection to the upright frame using a positive 6-way locking action which automatically snaps into place and secures the beam. The gauge-welded base plate anchors upright to floor and distributes weight evenly for added stability. Easy assembly. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack. Rack Disclaimer:. If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global Industrial is not responsible for engineering, installation and/or application of this material. Global Industrial is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The lbs capacity rating s provided are for reference only. These ratings apply to static non- seismic conditions only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.