Zoro Homepage

Starter, 96 in H, 96 in W, 24 D, Orange

  • Mfr # 299204

  • Zoro # G908611862


product price: $690.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
96 in
Overall Width
96 in
Overall Depth
24
Color
Orange
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
299204
Zoro #
G908611862
UPC #
707022489089
Country of Origin
Viet Nam

Dimensions

Overall Height
96 in
Overall Width
96 in
Overall Depth
24

Details

Color
Orange
Item
Starter
Material
Steel

Description

Provide years of durable and reliable storage with the Global Industrial; Teardrop Pallet Rack Starter. The pre-configured starter and add-on industrial storage rack system is made of durable heavy-gauge steel, includes two upright frames and two pairs of shelf beams. The heavy-duty, one-piece 13-gauge steel uprights feature a long-lasting epoxy finish and allow height adjustments at 2 increments for easy beam placement. High-strength 15-gauge steel beams have a 1-5/8 H step beam design that accommodates cross bars and decking, while the beams provide a secure connection to the upright frame using a positive 6-way locking action which automatically snaps into place and secures the beam. The gauge-welded base plate anchors upright to floor and distributes weight evenly for added stability. Easy assembly. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.