Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Unit, 48 in W, 12 D, Gray

  • Mfr # B2297126

  • Zoro # G608590726


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Wire Decking Style
Single Rivet
Material
Steel
Height
84 in
Includes
5 Adjustable Shelves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2297126
Zoro #
G608590726
UPC #
707022394192
Country of Origin
United States

Dimensions

Overall Depth
12
Overall Width
48 in
Height
84 in

Details

Color
Gray
Wire Decking Style
Single Rivet
Material
Steel
Item
Starter Unit
Includes
5 Adjustable Shelves

Description

Rugged, reliable steel shelving features 1/2 thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Sturdy 14 gauge steel frame uprights and single riveted, extra-large crossbeams provide maximum rigidity and shelf capacity. Shelves adjust at 1-1/2 increments. Fast, tool free assembly. Long lasting baked enamel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.