
Steel 11 in D x 19 in H x 36 in W, Gray
Mfr # 550201BL
Zoro # G211937116
product price:Â $153.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Height
19 in
Overall Depth
11 in
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
550201BL
Zoro #
G211937116
UPC #
707022014458
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Height
19 in
Overall Depth
11 in
Details
Color
Gray
Material
Steel
Assembled/Unassembled
Assembled
Description
Mount easily on wall or shelving...attach to carts, benches, inside cabinets, or to service truck interior. Bins of all sizes may be moved or rearranged in unlimited configurations with no adjustment to panel. 16 gauge steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.