Steel 14-3/4 in D x 19 in H x 36 in W, Gray
- Mfr # 550203BL
- Zoro # G411937213
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Height
19 in
Overall Depth
14-3/4 in
Color
Gray
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550203BL
- Zoro #
- G411937213
- UPC #
- 707022014533
- Country of Origin
- Multiple
- Color
- Gray
- Material
- Steel
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Width
- 36 in
- Overall Height
- 19 in
- Overall Depth
- 14-3/4 in
Description
Mounts easily on wall or shelving...attach to carts, benches, inside cabinets or to service truck interior. Bins of all sizes may be moved or rearranged in unlimited configurations with no adjustment to panel. 16-gauge steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.