
Steel 15 in D x 50 in H x 36 in W, Gray
Mfr # 603387RD
Zoro # G111937704
product price:Â $394.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Depth
15 in
Overall Height
50 in
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
603387RD
Zoro #
G111937704
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Depth
15 in
Overall Height
50 in
Details
Color
Gray
Material
Steel
Assembled/Unassembled
Unassembled
Description
Singled Sided Louvered Bin Rack 35inW x 15inD x 50inH with 42 of Red Premium Stacking Bins. Store and organize small parts with excellent visibility and access with this floor rack. Easily add or remove bins from the heavy-duty, 16-gauge enamel steel pick rack or stacking bins as needed to make the best use of space. Easy assembly. Break-resistant polypropylene Stacking Bins wonftt rust, chip or crack. They feature a generous label area, finger grips for easy handling, anti-slide stops and reinforced ribs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.