Steel, 23 in W x 44 in H x 18 in D, Yellow

  • Mfr # 962356

  • Zoro # G808644359


product price:  $659.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Steel
Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
23 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
962356
Zoro #
G808644359
UPC #
17567116389
Country of Origin
China

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
23 in
Depth
18 in

Details

Material
Steel
Color
Yellow
Cabinet Format
Compact

Description

.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products