Steel, 28 in L, 31 in W, 44 in H

  • Mfr # 800511

  • Zoro # G308661238


product price: $693.89
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
44 in
Overall Length
28 in
Overall Width
31 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800511
Zoro #
G308661238
UPC #
707022481793
Country of Origin
China

Dimensions

Overall Height
44 in
Overall Length
28 in
Overall Width
31 in

Details

Material
Steel
Color
Black
Assembled/Unassembled
Unassembled
Type
Receiving Cart

Description

Streamline your shipping and receiving process with the Global Industrial; Receiving Cart. This portable cart has both interior 25 L x 10 W enclosed shelves and 27 L x 8 W exterior shelves and a 27-1/2 x 27-1/2 top worksurface, making it ideal for labelling packages, storing tools, and checking in merchandise. You will find your dock-to-stock cycle times are shorter and reduce improperly labeled products. The cart's powder-coated steel construction frame ensures long-lasting use. Top worksurface comes equipped with a textured rubber mat to prevent items from slipping off the cart as you move and work through your facility. Some assembly required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.