Steel, 30 in L, 18 in W, 35 in H

  • Mfr # 800455

  • Zoro # G008611427


product price:  $377.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
30 in
Overall Width
18 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800455
Zoro #
G008611427
UPC #
707022449328
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
30 in
Overall Width
18 in

Details

Material
Steel
Color
Gray
Assembled/Unassembled
Assembled
Type
Stock Cart

Description

Get inventory rolling faster with better steering and support. This Global Industrial, All Welded Service Cart simplifies transportation of heavy equipment and materials throughout your facility. Heavy-duty 12 gauge shelves and 10 gauge corner posts each have a durable gray powder coated finish. The smooth and flat flush shelf design provides a convenient work surface and allows for easy loading/unloading of heavy objects. The push/pull steel handle provides an additional 5 to the overall length of cart allowing the user to easily grip and steer with comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.