Steel, 35 in W x 35 in H x 22 in D, Yellow

  • Mfr # 962357

  • Zoro # G508620738


product price:  $988.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Exterior Height
35 in
Exterior Depth
22 in
Exterior Width
35 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
962357
Zoro #
G508620738
UPC #
35441832675
Country of Origin
China

Dimensions

Exterior Height
35 in
Exterior Depth
22 in
Exterior Width
35 in
Depth
22 in

Details

Material
Steel
Color
Yellow
Cabinet Format
Standard

Description

.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.