Steel, 36 in L, 24 in W, 36 in H

  • Mfr # 988848

  • Zoro # G408663026


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36 in
Overall Length
36 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
988848
Zoro #
G408663026
UPC #
707022325462
Country of Origin
China

Dimensions

Overall Height
36 in
Overall Length
36 in
Overall Width
24 in

Details

Material
Steel
Color
Gray
Type
Stock Cart
Assembled/Unassembled
Assembled

Description

Steel Utility Cart features 16-gauge steel shelves with 2 deep hemmed trays.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.