Steel, 36 in L, 24 in W, 81 in H

  • Mfr # 242001

  • Zoro # G808612280


product price: $591.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
81 in
Overall Length
36 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242001
Zoro #
G808612280
UPC #
76818530015
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
81 in
Overall Length
36 in
Overall Width
24 in

Details

Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Finish
Galvanized
Type
General Purpose Truck

Description

Fast, easy assembly. 18-gauge clear epoxy coated galvanized steel shelves are corrosion resistant, adjust on 1 increments and feature a raised shelf edge to keep items from falling during transport. Individual shelf capacity not to exceed 400 lbs. Dolly Base offers a strong, durable chrome-plated steel base for additional capacity and stability. Corner bumpers help protect walls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.