Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Steel 36 in W x 15 in D x 50 in H, Gray
- Mfr # 500163BL
- Zoro # G911937881
product price:Â
$
402.99
/ea
Free Shipping & Returns
Key Features
Overall Height
50 in
Overall Width
36 in
Overall Depth
15 in
Color
Gray
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500163BL
- Zoro #
- G911937881
- UPC #
- 707022011372
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 50 in
- Overall Width
- 36 in
- Overall Depth
- 15 in
Details
- Color
- Gray
- Material
- Steel
- Assembled/Unassembled
- Unassembled
Description
Singled Sided Louvered Bin Rack 35inW x 15inD x 50inH with 42 of Blue Premium Stacking Bins. Organize, transport and store parts, components and hardware withmaximum efficiency. Heavy-duty 16-gauge steel louvered bin rack provideseasy removal of polypropylene bins. Free standing racks areideal against walls, behind shelving or at the end of aisles. Assembly is fast and easy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.