Steel 36 in W x 20 in H, Gray

  • Mfr # 235CP33

  • Zoro # G508663056


product price: $60.29
/ea

Key Features

Overall Height
20 in
Overall Width
36 in
Color
Gray
Material
Steel
Assembled/Unassembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
235CP33
Zoro #
G508663056
UPC #
707022074896
Country of Origin
China

Dimensions

Overall Height
20 in
Overall Width
36 in

Details

Color
Gray
Material
Steel
Assembled/Unassembled
Yes
Adjustment Type
Louvered Bench Rack Only

Description

Create your own storage unit. Rack only without bins. 16-gauge steel pick rack is finished in tough gray enamel. Easy assembly. Measures 36W X 20H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.