Steel 36 in W x 7/1/2002 D x 19 in H, Gray

  • Mfr # 550200RD

  • Zoro # G108663098


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19 in
Overall Width
36 in
Overall Depth
7/1/2002
Color
Gray
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550200RD
Zoro #
G108663098
UPC #
707022331616
Country of Origin
China

Dimensions

Overall Height
19 in
Overall Width
36 in
Overall Depth
7/1/2002

Details

Color
Gray
Material
Steel
Assembled/Unassembled
No

Description

Mount easily on wall or shelving, attach to carts, benches, insidecabinets, or to service truck interior. Bins of all sizes may be movedor rearranged in unlimited configurations with no adjustment to panel.16 gauge steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.