Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Steel 36 in W x 7/1/2002 D x 19 in H, Gray
- Mfr # 550200YL
- Zoro # G208663080
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Overall Height
19 in
Overall Width
36 in
Overall Depth
7/1/2002
Color
Gray
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550200YL
- Zoro #
- G208663080
- UPC #
- 707022336123
- Country of Origin
- China
- Color
- Gray
- Material
- Steel
- Assembled/Unassembled
- No
Dimensions
- Overall Height
- 19 in
- Overall Width
- 36 in
- Overall Depth
- 7/1/2002
Description
These Bin Panels mount easily on wall or shelving. Attach these bin panels to carts, benches, inside cabinets, or to service truck interior. Storage Bins of all sizes may be moved or rearranged in unlimited configurations with no adjustment to the wall bin panel. 16 gauge steel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.