Steel, 40 in L, 20 in W, 47 in H

  • Mfr # 988992

  • Zoro # G108610818


product price:  $323.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
47 in
Overall Length
40 in
Overall Width
20 in
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
988992
Zoro #
G108610818
UPC #
707022354141
Country of Origin
Viet Nam

Dimensions

Overall Height
47 in
Overall Length
40 in
Overall Width
20 in

Details

Material
Steel
Color
Blue
Type
Tilt Back Single Cylinder
Assembled/Unassembled
Unassembled

Description

Assembles easily. This Hand Truck is designed to safely transport 12 diameter Oxygen, Acetylene, Nitrogen and other Gas Cylinder Tanks. The innovative tilt-back design uses 4 wheels for greater stability and less operator effort. Safety chains are included to secure the Cylinder to the truck. All-welded tubular steel ensures years of service. Rolls smoothly on two 8 solid rubber wheels and two 3 solid rubber swivel casters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.