Steel, 43 in W x 44 in H x 18 in D, Green

  • Mfr # 316068

  • Zoro # G908591676


product price:  $1,269.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
43 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
316068
Zoro #
G908591676
UPC #
707022354097
Country of Origin
China

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18 in

Details

Material
Steel
Color
Green
Cabinet Format
Standard

Description

Steel cabinet is constructed of all welded, double walled 18 gauge steel with 1-1/2 air space and dual 2 diameter capped vents with flame arrestors. Doors are double walled with 14 gauge outside and 18 gauge inside. Pesticide safety cabinet has heavy-duty piano hinges and 3-point locking doors for added security. Pesticide safety storage cabinet features flush mounted, grip padded handle. Galvanized steel shelves have 350 lb. capacity and adjust on 2-1/2 centers. Cabinet includes a polyethylene tray liner for each shelf and the bottom sump. Ground connection dissipates static charge. Includes 2 leak proof doorsills and adjustable leveling feet. Pesticide safety cabinet has a green powder coat finish and meet or exceed NFPA and OSHA requirements. FM approved. Manual Close doors open to full 180 degrees.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.