Steel, 48 in L, 24 in W, 35 in H

  • Mfr # 800462

  • Zoro # G308611370


product price:  $612.89
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Overall Height
35 in
Overall Length
48 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800462
Zoro #
G308611370
UPC #
707022449397
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
48 in
Overall Width
24 in

Details

Material
Steel
Color
Gray
Assembled/Unassembled
Assembled
Type
Stock Cart

Description

Heavy-duty 12 gauge shelves and 10 gauge corner posts each have a durable gray powder coated finish. Tray shelves have a 1-1/2 retaining lip that prevents items from sliding out and allows loading/unloading of heavy objects with ease. The push/pull steel handle provides an additional 5 to the overall length of cart allowing the user to easily grip and steer with comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.