Steel, 48 in L, 24 in W, 62 in H

  • Mfr # 241499

  • Zoro # G808591790


product price:  $672.99
/ea
Free Shipping & Returns

Key Features

Overall Height
62 in
Overall Length
48 in
Overall Width
24 in
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
241499
Zoro #
G808591790
UPC #
707022335928
Country of Origin
China

Dimensions

Overall Height
62 in
Overall Length
48 in
Overall Width
24 in

Details

Material
Steel
Color
Blue
Type
Stock Picking Truck
Assembled/Unassembled
Unassembled

Description

High-End Shelf Truck is perfect for both storage and transportation of bulky packages.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.