Zoro Homepage

Steel 60 in W, 30 D, Yellow

  • Mfr # 270257

  • Zoro # G508641115


product price: $1,490.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Overall Depth
30
Material
Steel
Color
Yellow
Height
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270257
Zoro #
G508641115
UPC #
707022332880
Country of Origin
China

Dimensions

Overall Width
60 in
Overall Depth
30
Height
65 in

Details

Material
Steel
Color
Yellow
Item
Cylinder Cabinet

Description

Solid 14 gauge steel top and bottom for strength.
  • 1/8x1-3/16 expanded metal doors and sides which allow for ventilation and visibility of contents.
  • Rust and acid resistant safety yellow powder coat finish for long lasting durability.
  • Padlock hasp keeps contents secure for safety storing compressed air/gas cylinders and tanks.
  • padlock not included.
  • Magnetic catches keep doors safely shut when not locked.
  • Accepts 20 lb and 33 lb LPG cylinders.
  • Provides horizontal and vertical storage.
  • Horizontal storage inclludes shelves and vertical storage includes chain to hold cylinders in place.
  • DANGER FLAMMABLE MATERIALS sign is located on the doors.
  • Pre-punched lagging holes in feet for anchoring to the ground.
  • Comply with OSHA regulations.
  • Easy assembly.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.