
Steel 65 in H, 60 in W, 30 D, Yellow
Mfr # 270255
Zoro # G008641103
product price: $1,409.99
/eaKey Features
Overall Width
60 in
Overall Depth
30
Material
Steel
Color
Yellow
Overall Height
65 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
270255
Zoro #
G008641103
UPC #
707022331760
Country of Origin
China
Dimensions
Overall Width
60 in
Overall Depth
30
Overall Height
65 in
Details
Material
Steel
Color
Yellow
Item
Cylinder Cabinet
Description
Solid 14 gauge steel top and bottom for strength. 1/8x1-3/16 expanded metal doors and sides which allow for ventilation and visibility of contents. Rust and acid resistant safety yellow powder coat finish for long lasting durability. Padlock hasp keeps contents secure for safety storing compressed air/gas cylinders and tanks. padlock not included. Magnetic catches keep doors safely shut when not locked. Accepts 20 lb and 33 lb LPG cylinders. Vertical cabinets accept all standard vertical cylinders. Includes chain to hold cylinders in place. DANGER FLAMMABLE MATERIALS sign is located on the doors. Pre-punched lagging holes in feet for anchoring to the ground. Comply with OSHA regulations. Easy assembly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.