Steel 65 in H x 26 in W, Gray

  • Mfr # 235216

  • Zoro # G208661253


product price:  $596.69
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
26 in
Overall Height
65 in
Color
Gray
Material
Steel
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
235216
Zoro #
G208661253
UPC #
707022330442
Country of Origin
China

Dimensions

Overall Width
26 in
Overall Height
65 in
Overall Length
36 in

Details

Color
Gray
Material
Steel
Assembled/Unassembled
Unassembled
Style
Double Sided Mobile Rack without Bins

Description

Heavy-duty steel construction to provide years of trouble-free service. 6-1/2 space between each shelving. Baked enamel finish. Assembles in minutes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.