Zoro Homepage

Steel Bin Rail, 96W, Blue

  • Mfr # 606944

  • Zoro # G309146062


product price: $67.35
/ea

Key Features

Height
3-1/4 in
Color
Blue
Type
Bin Rail
Width
96 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606944
Zoro #
G309146062
UPC #
707022080736
Country of Origin
China

Dimensions

Height
3-1/4 in
Width
96 in

Details

Color
Blue
Type
Bin Rail
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.