Steel Bollard w/Chain Slots & Removable Cap, 5-1/2Dia. x 48H, Yellow

  • Mfr # 670534M

  • Zoro # G608826047


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
670534M
Zoro #
G608826047
UPC #
707022464437
Country of Origin
China

Dimensions

Height
48 in

Details

Item
Safety Bollard w/ Chain Slots
Material
Steel
Color
Yellow

Description

Provide equipment protection and designate where vehicles cannot enter with The Global Industrial Steel Bollard. Topped with a removable plastic cap, the bollard can be filled with concrete for reinforcement. The top features chain slots that allow steel chains sold separately to pass through openings and create a barrier. This bollard is ideal for protecting doorways, corners, and industrial equipment. All welded steel construction. Safety yellow powder coat finish provides strong visibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.