Steel Bound Platform Truck w/Wood Deck, 48 x 24, 5 Rubber Casters, 1400 Lb. Capacity

  • Mfr # 241708

  • Zoro # G708610560


product price:  $529.99
/ea
Free Shipping & Returns

Key Features

Overall Length
48 in
Overall Width
24 in
Material
Iron Frame, Wood Deck, Steel Handle
Color
Blue
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
241708
Zoro #
G708610560
UPC #
707022336581
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Width
24 in

Details

Material
Iron Frame, Wood Deck, Steel Handle
Color
Blue
Assembled
No
Weight
73

Description

Roll smoothly on 2 swivel, 2 rigid casters. Rugged 3/4 thick plywood deck with lacquer finish is surrounded by a sturdy 1-1/2 x 1/8 angle iron frame with chip-resistant enamel finish. Removable cross-braced tubular steel handle. Corner sockets on both ends are integrated into the frame to accommodate additional removable handle sold separately. Easy assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.