Steel Bound Platform Truck w/Wood Deck, 60 x 30, 5 Polyurethane Casters, 1000 Lb. Capacity

  • Mfr # 241707

  • Zoro # G508610586


product price:  $619.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
60 in
Overall Width
30 in
Material
Iron Frame, Wood Deck, Steel Handle
Color
Blue
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241707
Zoro #
G508610586
UPC #
707022332019
Country of Origin
China

Dimensions

Overall Length
60 in
Overall Width
30 in

Details

Material
Iron Frame, Wood Deck, Steel Handle
Color
Blue
Assembled
No
Weight
89

Description

Roll smoothly on 2 swivel, 2 rigid casters. Rugged 3/4 thick plywood deck with lacquer finish is surrounded by a sturdy 1-1/2 x 1/8 angle iron frame with chip-resistant enamel finish. Removable cross-braced tubular steel handle. Corner sockets on both ends are integrated into the frame to accommodate additional removable handle sold separately. Easy assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.