
Steel Bound Platform Truck w/Wood Deck, 60 x 30, 8 Rubber Casters, 2400 Lb. Capacity
Mfr # 241713
Zoro # G908610384
product price:Â $609.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Length
60 in
Overall Width
30 in
Material
Iron Frame, Wood Deck, Steel Handle
Color
Blue
Assembled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
241713
Zoro #
G908610384
UPC #
707022338998
Country of Origin
China
Dimensions
Overall Length
60 in
Overall Width
30 in
Details
Material
Iron Frame, Wood Deck, Steel Handle
Color
Blue
Assembled
No
Weight
114
Description
Roll smoothly on 2 swivel, 2 rigid casters. Rugged 3/4 thick plywood deck with lacquer finish is surrounded by a sturdy 1-1/2 x 1/8 angle iron frame with chip-resistant enamel finish. Removable cross-braced tubular steel handle. Corner sockets on both ends are integrated into the frame to accommodate additional removable handle sold separately. Easy assembly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.