Steel Closed Shelving - 18 Yellow Plastic Stacking Bins 10 Shelves 36x18x73

  • Mfr # 603270YL

  • Zoro # G422792948


product price:  $782.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Assembled/Unassembled
Unassembled
Shelf Material
Steel
Load Capacity per Level
375 lbs
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
603270YL
Zoro #
G422792948
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
73 in

Details

Assembled/Unassembled
Unassembled
Shelf Material
Steel
Load Capacity per Level
375 lbs
Material
Steel
Number of Shelves
10

Description

Keeps parts organized with these high capacity shelf bin units, perfect for production and assembly. Includes tough polypropylene plastic bins featuring finger grips for easy handling, anti-slide stops and reinforced ribs to prevent spreading when full. Large label slots help provide quick inventory identification. Gray enamel finish. Only one bin color per shelving. Assembles easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.