
Steel Crowd Control Barrier, 8-1/2'L x 43"H, Flat Feet, Powder Coat Yellow
Mfr # 670862
Zoro # G322789895
product price:Â $210.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Length
100 in
Post Height
43 in
Post Material
Steel
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
670862
Zoro #
G322789895
UPC #
707022518901
Country of Origin
China
Dimensions
Overall Length
100 in
Post Height
43 in
Details
Post Material
Steel
Color
Yellow
Description
Easily protect and guide pedestrians through high traffic areas with the Global Industrial Steel Crowd Control Barrier. Made from heavy-duty 16-gauge, all-welded steel, this safety barrier is designed to temporarily manage crowds and enhance safety at festivals, sporting events, concerts, and other settings with heavy congestion. This unit features flat feet for use on multiple surfaces such as tarmac and has a bright yellow powder coat finish for enhanced visibility. Assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.