Zoro Homepage

Steel Drawer for 18 Deluxe Machine Table

  • Mfr # 493771

  • Zoro # G708663047


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width (In.)
12 in
Depth (In.)
14-9/16
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493771
Zoro #
G708663047
UPC #
714334075749
Country of Origin
Mexico

Dimensions

Width (In.)
12 in
Depth (In.)
14-9/16

Details

Material
Steel
Color
Gray

Description

Made of heavy duty 12 gauge steel, this drawer is ideal for creating extra space to hold tools and equipment around your workspace. Compatible with Global Industrial Deluxe Machine Table models 493761 and 493762.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.