Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel End Panel, 30 X 39

  • Mfr # 234CP108

  • Zoro # G208610626


product price: $30.85
/ea

Key Features

Overall Height
39 in
Overall Width
30 in
Decking Material
Steel
Color
Gray
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234CP108
Zoro #
G208610626
UPC #
707022017121
Country of Origin
China

Dimensions

Overall Height
39 in
Overall Width
30 in

Details

Decking Material
Steel
Color
Gray
Assembled/Unassembled
Assembled

Description

Enclose the sides of shelving between the uprights. One piece
  • 30 X 39
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.