Steel Lift-Out Guard Rail End Post, Single-Rail, 20H, Yellow

  • Mfr # 708436

  • Zoro # G808619746


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder coat
Length
3 in
Width
3 in
Overall Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708436
Zoro #
G808619746
UPC #
707022409858
Country of Origin
China

Dimensions

Length
3 in
Width
3 in
Overall Height
20 in

Details

Material
Steel
Finish
Powder coat
Bollard Cover Color
Yellow

Description

Lift-Out/Drop-In light duty guard rail system offers effective protection for machinery against forklift and pallet trucks, while providing temporary access or barrier protection for pedestrian control. Posts are constructed from 11-gauge steel with high visibility OSHA safety yellow powder coated finish. Ultra-durable construction with a 5,000 lb. impact rating at 4 mph. Posts include plastic cap for added protection and measure 3 x 3 with an 8 x 8 base plate that is 1/4 steel thickness. Base plates feature 4 mounting holes for floor anchoring; anchor kit sold desperately, Model #652901.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.