Steel Lift-Out Guard Rail, Light Duty, 6'L, Yellow

  • Mfr # 708431

  • Zoro # G708620880


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder coat
Length
72 in
Width
2 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
708431
Zoro #
G708620880
UPC #
707022409803
Country of Origin
China

Dimensions

Length
72 in
Width
2 in
Overall Height
4 in

Details

Material
Steel
Finish
Powder coat
Bollard Cover Color
Yellow

Description

Lift-Out/Drop-In light duty guard rail system offers effective protection for machinery against forklift and pallet trucks, while providing temporary access or barrier protection for pedestrian control. Guard rails are compact in design and easy to install; simply slide rails into posts. Constructed from 11-gauge steel with high visibility OSHA safety yellow powder coated finish. Ultra-durable construction with a 5,000 lb. impact rating at 4 mph.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.