Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Steel Lift-Out Guard Rail, Light Duty, 9'L, Yellow
- Mfr # 708434
- Zoro # G508620721
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Powder coat
Length
108 in
Width
2 in
Overall Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 708434
- Zoro #
- G508620721
- UPC #
- 707022409834
- Country of Origin
- China
- Material
- Steel
- Finish
- Powder coat
- Bollard Cover Color
- Yellow
Dimensions
- Length
- 108 in
- Width
- 2 in
- Overall Height
- 4 in
Description
Lift-Out/Drop-In light duty guard rail system offers effective protection for machinery against forklift and pallet trucks, while providing temporary access or barrier protection for pedestrian control. Guard rails are compact in design and easy to install; simply slide rails into posts. Constructed from 11-gauge steel with high visibility OSHA safety yellow powder coated finish. Ultra-durable construction with a 5,000 lb. impact rating at 4 mph.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.