
Steel Locker Accessory, Closed Front Base 12inW x 6inH, Tan
Mfr # B3145698
Zoro # G411937275
product price: $14.69
/eaKey Features
Color
Tan
Overall Height
6 in
Overall Width
12 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3145698
Zoro #
G411937275
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 in
Overall Width
12 in
Details
Item
Front Base
Color
Tan
Material
Steel
Description
Encloses the area between the locker legs for a clean appearance and easier maintenance. Use the closed front base locker accessory to compliment and complete your locker room. Select the matching color and size to fit your steel lockers. Made In USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.