
Steel Louver Panel, 18 in W x 19 in H, Blue
Mfr # 249288ABL
Zoro # G911937928
product price: $30.35
/eaKey Features
Overall Height
19 in
Overall Width
18 in
Material
Steel
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
249288ABL
Zoro #
G911937928
UPC #
-
Country of Origin
China
Dimensions
Overall Height
19 in
Overall Width
18 in
Details
Color
Blue
Material
Steel
Item
Louver Panel
Assembled/Unassembled
Unassembled
Description
Steel louvered panel easily attaches to Upright Kit using the Panel Mounting Kit Kits sold separately to provide additional storage. Made using durable steel with a powder coat finish. Louver panel allows easy attachment of plastic hanging bins sold separately for convenient storage of small parts and supplies. Upright Kit required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.