Zoro Homepage

Steel Lower Shelf, 96W x 14D, Black

  • Mfr # 706CP38BK

  • Zoro # G408825943


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Width
96 in
Height
2 in
Depth
14 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706CP38BK
Zoro #
G408825943
UPC #
707022350556
Country of Origin
China

Dimensions

Width
96 in
Height
2 in
Depth
14 in

Details

Material
Steel
Color
Black
Type
Lower Shelf

Description

Add space to any workbench. Steel with gray powder coat finish. 14 deep shelf with a 2 back stop that helps retain contents. Includes hardware for easy installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.