Steel Medical Chart Hanging Wall File Holder, 10 Pockets, Black

  • Mfr # 806403

  • Zoro # G908663106


product price:  $84.55
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
13-1/4 in
Height
26-1/4 in
Color
Black
Depth
1-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
806403
Zoro #
G908663106
UPC #
707022325349
Country of Origin
China

Dimensions

Width
13-1/4 in
Height
26-1/4 in
Depth
1-15/16 in

Details

Material
Steel
Color
Black

Description

Ideal for special forms and work orders and the pockets are 12-1/4 wide and 5-3/4 high. Holds literature up to 5/16 thick. Keyhole slots in the back make wall mounting easy. The unit ships fully assembled ready for use. 10 Pockets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.