Steel Mobile Workstation Cart with Slide out keyboard & Mouse Shelf, Black

  • Mfr # 334541BK

  • Zoro # G808640986


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Type
AV Cart w/ Keyboard Shelf
Overall Height
24 - 42 in
Overall Width
18 in
Material
22 Gauge Steel Shelves & 14 Gauge Steel Uprights
Cabinet Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334541BK
Zoro #
G808640986
UPC #
707022333580
Country of Origin
China

Dimensions

Overall Height
24 - 42 in
Overall Width
18 in
Length
24 in

Details

Type
AV Cart w/ Keyboard Shelf
Material
22 Gauge Steel Shelves & 14 Gauge Steel Uprights
Cabinet Color
Black
Assembly
Required
Includes
Sliding Keyboard Shelf

Description

This Mobile Laptop & Computer AV cart is great for transporting and carrying valuable Audio Visual equipment and computer equipment. Compact 24L x 18W steel mobile workstation offers a retractable 19-1/2W x 16D sliding shelf and a pull-out mouse pad that extends to 11. Includes a UL and cUL listed 4-outlet power strip with a 15' 3-wire cord. Shelves adjust from 24 to 42H on 4 increments and have a 1/2 lip to retain load. Steers easily on 4 swivel casters two with locking brakes. Durable powder coat finish. Assembles easily.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.