Steel Open Shelving - 15 Yellow Plastic Stacking Bins 8 Shelves 36 x 18 x 73
- Mfr # 506208YL
- Zoro # G722787644
product price:Â
$
646.99
/ea
Key Features
Overall Width
36 in
Overall Height
73 in
Overall Depth
18 in
Number of Shelves
8
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 506208YL
- Zoro #
- G722787644
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Width
- 36 in
- Overall Height
- 73 in
- Overall Depth
- 18 in
Details
- Number of Shelves
- 8
- Color
- Gray
- Material
- Steel
- Shelf Material
- Steel
- Load Capacity per Level
- 400 lbs
- Assembled/Unassembled
- Unassembled
Description
Keeps parts organized with these high capacity shelf bin units, perfect for production and assembly. Includes tough polypropylene plastic bins featuring finger grips for easy handling, anti-slide stops and reinforced ribs to prevent spreading when full. Large label slots help provide quick inventory identification. Gray enamel finish. Only one bin color per shelving. Assembles easily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.