
Steel Open Shelving with 21 Red Plastic Stacking Bins 6 Shelves, 36x12x39
Mfr # 603243RD
Zoro # G411892130
product price:Â $302.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Depth
12 in
Overall Height
39 in
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
603243RD
Zoro #
G411892130
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Depth
12 in
Overall Height
39 in
Details
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Description
Keeps parts organized with these high capacity shelf bin units, perfect for production and assembly. Includes tough polypropylene plastic bins featuring finger grips for easy handling, anti-slide stops and reinforced ribs to prevent spreading when full. Large label slots help provide quick inventory identification. Gray enamel finish. Only one bin color per shelving. Assembles easily. OPEN style shelving has anti-sway braces on the back and the sides for added stability. Easy to assemble rugged steel shelving with long-lasting gray baked enamel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.