
Steel Outdoor Ashtray, 4-1/2 Gallon, Gray
Mfr # 641447GY
Zoro # G011865633
product price:Â $269.99
/ea
Free Shipping & Returns
Key Features
Height
37.4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
641447GY
Zoro #
G011865633
UPC #
707022410816
Country of Origin
China
Dimensions
Height
37.4 in
Details
Color
Gray
Material
Steel
Item
Ashtray
Description
Reduce fire risk and keep your facility clean with this low-maintenance outdoor ashtray loaded with safety and convenience features. The freestanding ashtray features a fire-safe steel construction with a durable powder-coated finish to help prevent cigarette burn damage. Weather and UV-resistant finish is easy to clean and endures outdoor elements. Oblong openings are designed to prohibit rain and trash from entering the ashtray. The stainless steel hasp closure easily secures the top to the base. Includes a high capacity, removable 4.5 gallon container. Gray color finish. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.