Steel Pet Waste Station With Rolled Waste Bags, Green

  • Mfr # 695795

  • Zoro # G211936966


product price:  $393.99
/ea
Free Shipping & Returns

Key Features

Width
12-1/2 in
Height
96 in
Color
Green
Material
Steel
Depth
12-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
695795
Zoro #
G211936966
UPC #
-
Country of Origin
China

Dimensions

Width
12-1/2 in
Height
96 in
Depth
12-1/2 in

Details

Color
Green
Item
Dog Waste Station
Material
Steel

Description

The Global Industrial™ Pet Waste Station is ideal for parks, backyards and other outdoor areas. The station helps keep outdoor areas clean while providing a quick and convenient way for pet owners to clean up after their dogs. Rustproof powder coated surface. 1 Year Limited Warranty. Station Kit Includes: Steel post 2 pcs.. Steel waste bag dispenser. Steel sign inPlease Clean Up After Your Dogin. 10 gallon steel trash receptacle trash liners sold separately. 4 dispensers of 200 rolled bags 800 bags total . Dimensions: Dispenser: 9.64inW x 3.14inD x 17.32inH. Post: 1.96inW x 96inH 2 pcs. Sign: 12inW x 18inH. Waste Bag: 7.87inW x 12.87inH. Trash Receptacle: 12in Diameter x 23.2inH.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.