
Steel Power Riser, 60inW x 15inD, Black
Mfr # 254753BK
Zoro # G411937824
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Height
18 in
Depth
15 in
Color
Black
Width
60 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
254753BK
Zoro #
G411937824
UPC #
707022032155
Country of Origin
China
Dimensions
Height
18 in
Depth
15 in
Width
60 in
Details
Item
Power Riser
Color
Black
Material
Steel
Description
This power riser comes prewired and ready to use. It requires no electrician. It includes six outlets with circuit breaker, pilot light and removable 9-1/2ft cord with plug. The riser offer a power supply of 15A/115V.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.