Zoro Homepage

Steel Reel Holder For Workbench, 60W

  • Mfr # 493687

  • Zoro # G309146055


product price: $49.55
/ea

Key Features

Type
Reel Holder
Material
Steel
Color
Silver
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493687
Zoro #
G309146055
UPC #
707022458764
Country of Origin
China

Dimensions

Width
60 in

Details

Type
Reel Holder
Material
Steel
Color
Silver

Description

Customize your stations for better efficiency. Keeps spools easily accessible. Reel holder stores and dispenses paper and labels. Attaches to the workbench uprights with included hardware. Outer diameter: 0.86

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.