Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Reel Holder For Workbench, 72W

  • Mfr # 493688

  • Zoro # G109146033


product price: $43.25
/ea

Key Features

Material
Steel
Color
Silver
Type
Reel Holder
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493688
Zoro #
G109146033
UPC #
707022458771
Country of Origin
China

Dimensions

Width
72 in

Details

Material
Steel
Color
Silver
Type
Reel Holder

Description

Customize your stations for better efficiency. Keeps spools easily accessible. Reel holder stores and dispenses paper and labels. Attaches to the workbench uprights with included hardware. Outer diameter: 0.86

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.