Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 36ftftH

  • Mfr # 670577

  • Zoro # G111898067


product price: $180.22
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670577
Zoro #
G111898067
UPC #
-
Country of Origin
China

Dimensions

Height
36 in

Details

Item
Safety Bollard
Material
Steel
Color
Yellow

Description

Removable plastic cap allows concrete to be filled inside for extra reinforcement. Chain slots help connect to similar bollards to help form a more established barrier. Floor mountable and includes removable base. Provide equipment protection and designate where industrial vehicles cannot enter with the Global Industrial™ Steel Bollard with Chain Slots & Removable Cap. This bollard is ideal for protecting doorways, corners, and industrial equipment. All welded steel construction. Safety yellow powder coat finish provides strong visibility. Height: 36in. Base Thickness: 3/8in. Resilient 12 Gauge Steel. Moderate weight allows easy floor mounting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.