Zoro Homepage

Steel Shelf for Deluxe Machine Table, 48W x 24D

  • Mfr # 493770

  • Zoro # G708663085


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width (In.)
48 in
Depth (In.)
24
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493770
Zoro #
G708663085
UPC #
714334075787
Country of Origin
Mexico

Dimensions

Width (In.)
48 in
Depth (In.)
24

Details

Material
Steel
Color
Gray

Description

Made of heavy duty 12 gauge steel, easily flipped, and capable of holding up to 1200 pounds in weight capacity, this shelf is ideal for creating an extra space to hold tools and heavy equipment. Compatible with Global Industrial Deluxe Machine Table models 493766 and 493767.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.